Beli ups 5 kva di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- APC Smart-UPS SRT 192V 5kVA and 6kVA Battery PackDeskripsi:Extended-run battery systems provide flexible runtime to critical Smart-UPS applications. Includes: Documentation CD, Installation guide, Warranty cardatribut:
- Battery Output Voltage (V): 192
- Battery Type: Maintenance-free sealed Lead-Acid battery with suspended electrolyte : leakproof
- Battery Mounting: Stand alone battery stack
- Maximum Height (mm): 432
- Maximum Width (mm): 130
- Maximum Depth (mm): 682
- Color: Black
- Operating Elevation (m): 0-3000
- Operating Relative Humidity: 0 - 95 (no %
- Operating Temperature (°C): 0 to 40
- Reach: REACH: Contains SVHCs
- RoHS: Compliant
- Storage Elevation (m): 0-4500
- Storage Relative Humidity: 0 - 95 (no %
- Storage Temperature (°C): -15 to 45
- Cyber Power Datacenter UPS System 3 Phase HSTP Series (Unit Only)atribut:
- Outlet Type: Hardwire Terminal Block x 1
- Certifications: CE, IEC62040-1, IEC62040-2
- Storage Temperature (°C): -40 to 70
- Operating Temperature (°C): 0 to 40
- Phase: Three Phase Tower UPS
- APC Smart-UPS SRT 192V 5kVA and 6kVA RM Battery PackDeskripsi:Extended-run battery systems provide flexible runtime to critical Smart-UPS applications. Includes: Installation guide, Warranty cardatribut:
- Rack Height: 3U
- Battery Output Voltage (V): 192
- Battery Type: Maintenance-free sealed Lead-Acid battery with suspended electrolyte : leakproof
- Battery Mounting: Stand alone battery stack
- Maximum Height (mm): 130
- Maximum Width (mm): 432
- Approvals: OSHPD
- Color: Black
- Maximum Depth (mm): 682
- Operating Elevation (m): 0-3000
- Operating Relative Humidity: 0 - 95 (no %
- Operating Temperature (°C): 0 to 40
- Reach: REACH: Contains SVHCs
- RoHS: Compliant
- Storage Elevation (m): 0-15000
- Storage Relative Humidity: 0 - 95 (no %
- Storage Temperature (°C): -15 to 45
- Cyber Power Datacenter UPS System 3 Phase HSTP Series (Complete)Deskripsi:UPS 3Ph-400VAC input, 3Ph 400VAC Output, LCD Control Panel, TowerModel, 10000VA/9000W, Double Conversion Online, NO BATTERY, GensetCompatible, PowerPanel® Business Edition, USB/Serial/SNMP (Optional), DryContact, EPO, Smart Battery Management (SBM)atribut:
- Certifications: CE, IEC62040-1, IEC62040-2
- Operating Elevation (m): ≤1000, Load Derated 1% per 100m from 1000m and 2000m
- Operating Temperature (°C): 0 to 40
- Outlet Type: Hardwire Terminal Block x 1
- Phase: Three Phase Tower UPS
- Storage Temperature (°C): -40 to 70
- PROLiNK Online UPS Master Series 1P/1PDeskripsi:Input - Voltage Range : 1. Low Line Transfer - 160VAC ±5% or 80VAC ±5% @ 100% Load - 110VAC ±5% or 50VAC ±5% @ 50% Load 2. Low Line Comeback - 175VAC ±5% or 85VAC ±5% @ 50% Load 3. High Line Transfer - 300VAC ±5% or 150VAC ±5% 4. High Line Comeback - 290VAC ±5% or 145VAC ±5% - Frequency Range : 40to70Hz - Power Factor Correction : = 0.99 @ nominal voltage (100%load) - Power Factor Correction : = 0.99 @ nominal voltage (100%load) Output - Output Voltage : 208/220/230/240VAC or 110/115/120/127VAC - Waveform (Battery Mode) : Pure Sinewave - Power Factor : 0.8 Indicators - LCD Panel : UPS Status, Load Level, Battery Level, Input/Output Voltage, Discharge Timer, Fault Conditions - Battery Model : Sounding every 4 seconds - Low Battery : Sounding every seconds - Overload : Sounding twice every seconds - Fault : Continuously sounding Environment - Humidity : 20-90% Relative Humidity @ 0to40°C (Non-Condensing) - Noise Level to : Less than 45dB @ 1 MeterLess than 55dB @ 1 Meter - Regulations : EN 62040-1-1:2003, EN 62040-2:2006, EN 61000-2-2:2002, EN 61000-4
- TRIPP LITE UPS SystemDeskripsi:Line Interactive UPS Systems help to provide nominal, conditioned 120VAC for applications in which fluctuating voltage (low/high) affects equipment operation. The units can also help provide backup power and power protection for critical equipment during power blackout conditions.atribut:
- Phase: 1
- APC BY SCHNEIDER ELECTRIC UPS SystemDeskripsi:Standby UPS Systems help to provide backup power and power protection for individual computers. They allow the computers to run for a short time to help facilitate a controlled shut-down.atribut:
- UNSPSC: 39121011
- Input Voltage (V): 120 (AC)
- Medical Grade: No
- NEMA Plug Configuration: 5-15P
- NEMA Receptacle Configuration: (8) 5-15R
- Number of Outlets: 8
- Output Voltage (V AC): 120
- Phase: 1
- Ports: RJ45 Serial; Smart Slot; USB
- Width (inch): 7
- APC Easy UPS 3SDeskripsi:High-efficiency 3-phase UPS with internal batteries providing a runtime of 15 minutes. The UPS features advanced product features, competitive specifications, and robust electrical design, making business continuity easy in the data center or electrical
- Indorack Standing Close Rack 19inch IR Series - Double Perforated DoorDeskripsi:Close Rack included accessories :- Steel Front Door, Rear Door and 2 Side Door with Lock- 1Unit horizontal PDU 8 outlet with switch for 10U - 32U- 1Unit vertical PDU 12 outlet with switch for 42U & 45U- 1Unit modular fan for Rack 10U - 32U- 2Unit modular fan for Rack 42U - 45U- 1Pcs top brush panel- 1Set cable ring- 1Pcs fixed shelf- 1Set Castor set of 4- 1set adjustable foot of 4- 100Set Cagenut & Screw1U = 44.45mmatribut:
- Width (mm): 600
- For Rack Size (inch): 19
- TONATA Automatic Thermatic Fire Extinguisher for Liquid Gas (Alat Pemadam)Deskripsi:Automatic Thermatic Pemadam Api Otomatis / Eco Liquid Gas 10 kg TonataAlat pemadam Automatic Thermatic bekerja secara otomatis dengan mendeteksi kenaikan suhu yang drastis. Pada kepala Auto Sprinkler terdapat glass bulb yang berisi air raksa yang akan pecah otomatis di suhu 68 derajat Celcius.Set komplit sudah termasuk :- 1 tabung bulat otomatis ukuran 10 kg- 1 buah sprinkler otomatis 68 derajat Celcius (terpasang)- 1 buah pengaman sprinkler (terpasang)- 1 buah Pressure gauge (terpasang)- 1 buah Hanger HorizontalCocok digunakan pada media atau type api A (Benda padat), B (Cairan), dan C (Listrik).
- PROLiNK Super Fast Charging Line Interactive UPS SFC SeriesDeskripsi:Input - Nominal Voltage : 220 / 230 / 240VAC - Voltage Range : 140-300VAC - Nominal Voltage : 50 or 60Hz (Auto Sensing) Output - Output Voltage Regulation (Battery Mode) : ±10% - Frequency : 50Hz or 60Hz ±1Hz - Waveform : Simulated Sinewave - Transfer Time to : 2 - 8ms Battery - Number Of Battery : 1 x 12V8.2AH - Recharge Time (Typical) : 2 – 4 hours recover to 90% capacity Protection Full Protection : Short Circuit, Overload, Discharge and Overcharge Protection Indication LED Display : - AC Mode – Green Lighting - Battery Mode – Yellow Lighting - Charging Mode – Green Flashing every 2 seconds - Overload – Red Flashing every 0.5 seconds - Fault – Red Lighting Alarm Sounding : - Low Battery – Sounding every second - Battery Mode – Yellow Lighting - Overload – Sounding every 0.5 seconds - Battery Replacement Alarm – Sounding every 2 seconds - Fault – Continuously Sounding
- TONATA Automatic Thermatic Extinguisher AFFF Foam Equipment (Alat Pemadam)Deskripsi:Automatic Thermatic Pemadam Api Otomatis / AFFF Foam 3 kg TonataAlat pemadam Automatic Thermatic bekerja secara otomatis dengan mendeteksi kenaikan suhu yang drastis. Pada kepala Auto Sprinkler terdapat glass bulb yang berisi air raksa yang akan pecah otomatis di suhu 68 derajat Celcius.Set komplit sudah termasuk :- 1 tabung bulat otomatis ukuran 3 kg- 1 buah sprinkler otomatis 68 derajat Celcius (terpasang)- 1 buah pengaman sprinkler (terpasang)- 1 buah Pressure gauge (terpasang)- 1 buah Hanger HorizontalCocok digunakan pada media atau type api A (Benda padat) dan B (Cairan)atribut:
- Neck of the Tube (°C): Automatic thermatic system on 68
- Paint: Red Powder Coated
- Propellant Gas: N₂
- Thickness Tube (mm): 1.63
- Tube Material: Iron
- Working Pressure (Bar): Max. 16
- Cyber Power Datacenter UPS System 3 Phase Online S Series (Unit Only)Deskripsi:CyberPower OLS3S15KE guarantees power backup protection for IT equipment, servers, workstations, NAS/Storage devices, telecom devices, networking devices, security/emergency systems, and surveillance systems. The UPS adopts double-conversion topology to provide high-quality power output with additional ECO Mode to conserve power and save on energy costs. The UPS supports parallel expansion to allow the connections of multiple UPS units, achieving system redundancy. It is compatible with generators to prolong power continuity, and maintenance bypass switch to provide quick and safe maintenance without having to shut down UPS and connected equipment. The product can be connected to Emergency Power Off (EPO) switch, allowing users to shut off UPS immediately during emergency. The UPS can employ Extended Battery Modules (EBM) to prolong runtimes, and its built-in Smart Battery Management (SBM) enhances battery charging process to extend battery lifetime. This model also features multifunction LCD readout to display information of power and battery conditions. The PowerPanel Power Management Software allows user to perform real-time monitoring and remote management of the UPS. What's in the box 1. OLS3S15KE UPS2. Maintenance Bypass PDU3. Parallel Port Cover Plate4. Terminal Cover5. Terminal Splices6. USB Cable7. User's Manual8. Product Registration Card * Product contents may vary according to different regions. For detailed information, please refer to user's manual/quick start guide.atribut:
- Output voltage (V): 208 ± 1% / 220 ± 1% / 230 ± 1% / 240 ± 1%
- Outlets Type: Hardwire Terminal Block x 1
- APC Smart-UPS SRT RM 230VDeskripsi:High density, double-conversion on-line power protection with scalable runtime Includes: CD with software, Comms cable, Country-specific detachable power cord, Documentation CD, Installation guide, Network Management Card, Rack Mounting brackets ...atribut:
- Input Frequency (Hz): 40 - 70 (auto sensing)
- Topology: Double Conversion Online
- Waveform type: Sine Wave
- APC Smart-UPS RVDeskripsi:APC Smart-UPS SC is ideal for small and medium businesses looking to protect networking equipment and point-of-sale (POS) devices from power disturbances and outages ... Includes: CD with software, Smart UPS signalling RS-232 cable, User Manualatribut:
- Nominal Input Voltage (V): 230
- Topology: Double Conversion Online
- Input Frequency (Hz): 40 - 70
- Schneider Electric APC Easy UPS On-Line SRVDeskripsi:This APC Single phase Easy UPS is designed for IT professionals or network administrators to maintain business uptime and continuity. This 6kVA double-conversion on-line tower UPS provides pure sine wave power to support critical electronics during power disruptions. The SRV comes with hard wire 3-wire(1P+N+E) input and hard wire 3-wire(1P+N+E) outlet. The On-Line UPS has a intelligent card slot for optional Network Management Card (AP9544, SRVSMB001, VGL9601l) that enables network-based UPS monitoring and management. The UPS can connect to EcoStruxure IT or third-party centralized management platforms. The Built-in automatic and manual bypass provide seamless power to the load even in the event of an internal detected fault or error in UPS. Ideal for small data centers, manufacturing facilities, computer rooms, network storage devices, telecommunication, and healthcare IT.
Daftar Harga ups 5 kva Terbaru October 2026
| TONATA Automatic Thermatic Extinguisher ABC Powder (Alat Pemadam) | Rp499.900 |
| APC Smart-UPS SRT 192V 5kVA and 6kVA Battery Pack | Rp19.999.900 |
| Cyber Power Datacenter UPS System 3 Phase HSTP Series (Unit Only) | Rp92.999.900 |
| APC Smart-UPS SRT 192V 5kVA and 6kVA RM Battery Pack | Rp28.999.900 |
| Cyber Power Datacenter UPS System 3 Phase HSTP Series (Complete) | Rp309.999.900 |
| PROLiNK Online UPS Master Series 1P/1P | Rp9.999.900 |
| TRIPP LITE UPS System | Rp2.699.900 |
| APC BY SCHNEIDER ELECTRIC UPS System | Rp4.799.900 |
| APC Easy UPS 3S | Rp109.999.900 |
| Indorack Standing Close Rack 19inch IR Series - Double Perforated Door | Rp6.599.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)



















































































































































%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Produk%20Pencegahan%20Kecelakaan/Alat%20Pemadam%20Kebakaran%20%26%20Ember/TONATA%20Automatic%20Thermatic%20Extinguisher%20ABC%20Powder%20(Alat%20Pemadam)/5wP108165212-1.jpg)
/Cyber%20Power%20Datacenter%20UPS%20System%203%20Phase%20HSTP%20Series%20(Unit%20Only)/b3P103711399-1.jpg)
/Cyber%20Power%20Datacenter%20UPS%20System%203%20Phase%20HSTP%20Series%20(Complete)/02P110905002-1.jpg)



/APC%20Easy%20UPS%203S/P103103961-10.jpg)

%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Produk%20Pencegahan%20Kecelakaan/Alat%20Pemadam%20Kebakaran%20%26%20Ember/TONATA%20Automatic%20Thermatic%20Fire%20Extinguisher%20for%20Liquid%20Gas%20(Alat%20Pemadam)/c2P111127434-1.jpg)
/PROLiNK%20Super%20Fast%20Charging%20Line%20Interactive%20UPS%20SFC%20Series/P103117362-3.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Produk%20Pencegahan%20Kecelakaan/Alarm%20Kebakaran/TONATA%20Automatic%20Thermatic%20Extinguisher%20AFFF%20Foam%20Equipment%20(Alat%20Pemadam)/6eP111127230-1.jpg)
/Cyber%20Power%20Datacenter%20UPS%20System%203%20Phase%20Online%20S%20Series%20(Unit%20Only)/ezP103711539-1.jpg)
/Schneider%20Electric%20APC%20Easy%20UPS%20On-Line%20SRV/azP111963395-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)